1/2 in. Brass PEX Crimp Tee
641X Series Crimp™ 1/2 in. Brass PEX Crimp Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- One-piece no lead brass
- Full-flow fitting, no restriction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- 641X Series Crimp™
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic