1/2 x 1/2 x 1/2 in. Straight Twist 1 Piece

You last purchased this on
 
Irwin Industrial Tool

1/2 x 1/2 x 1/2 in. Straight Twist 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

1/2 x 1/2 x 1/2 in. Straight Twist 1 Piece

  • Fast #
  • Part #I30132ZR
  • Item #924349
  • Manufacturer Part #30132ZR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Coating:
Black Oxide
Drill Bit Type:
Twist
Drilling Depth (in):
2-1/4 in
Length:
3-3/4 in
Magnetic:
No
Number of Pieces:
1 Piece
Product Type:
Twist Bit
Shank Size:
1/2 in
Shank Style:
Straight