1/2 x 1/2 x 1/4 in. Clean and Bagged Reducing Wrot Copper Tee
Part #CBCTDDB | Item #440883 | Manufacturer Part #9097450CB
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI B16.22, ANSI 61, ANSI 372]
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-75
Application: Medical Gas
CSA Certified: CSA B125
Clean Bagged: Yes
End Connection 1: Copper
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Size 3: 1/4 in
Fitting Sizes: 1/2 in x 1/2 in x 1/4 in
Fitting Type: Reducing
IAPMO Listed: No
MSS Specifications: MSS SP-104
Material: Copper
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: UL 207