1/2 x 1/2 x 1/8 in. 150# Reducing Black Coated Malleable Iron Tee

IBTDDA

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.14, ANSI B16.3
ASTM Specifications
ASTM A-197
Clean Bagged
No
Coating
Black
FM Approved
Yes
Fitting Size 2
1/2 in
Fitting Size 3
1/8 in
Fitting Type
Reducing
ISO Specifications
ISO 9001:2000
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday