1/2 x 1/8 in. Copper Tee (Clean & Bagged)
1/2 x 1/8 in. Copper Tee (Clean & Bagged)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Sweat x Sweat x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/8 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 1/8 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper