1/2 x 1/2 x 1/8 in. Copper x Female Reducing Tee
Part #CCFTLFDDA | Item #4669822 | Manufacturer Part #10051158
$
28.30
EACH
(Pricing is for 1/2 in x 1/2 in x 1/8 in)
All Sizes
Product Details
Specifications
End Connection 1: Sweat
End Connection 2: Sweat
End Connection 3: FNPT
End Connections: Sweat x FNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Size 3: 1/8 in
Fitting Sizes: 1/2 in x 1/2 in x 1/8 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Cast Copper