12 x 12 x 2 in. Kraft Corrugated Literature Mailer
12 x 12 x 2 in. Kraft Corrugated Literature Mailer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Corrugated Strength:
- 200#
- Height:
- 2 in
- Length:
- 12 in
- Material:
- Kraft Corrugated
- Product Type:
- Mailer
- UL Listed:
- No
- Width:
- 12 in