1/2 x 1/2 x 3/4 x 2-5/8 in. Socket Weld Reducing Schedule 40 PVC Tee in White

You last purchased this on
 
Spears® Manufacturing Company

1/2 x 1/2 x 3/4 x 2-5/8 in. Socket Weld Reducing Schedule 40 PVC Tee in White

This product requires certification to purchase.
You last purchased this on
 
Spears® Manufacturing Company

1/2 x 1/2 x 3/4 x 2-5/8 in. Socket Weld Reducing Schedule 40 PVC Tee in White

  • Fast #
  • Part #S401074
  • Item #4485997
  • Manufacturer Part #401-074
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Application:
Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1/2 in x 1/2 in x 3/4 in
Fitting Type:
Reducing
Length:
2-5/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Schedule Class:
40