1/2 x 1/2 x 3/8 in. Assembled Tee

Part #QQAT332  |  Manufacturer Part #QAT332

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Freeze Resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to Galvanized Pipe
  • Connects to Copper

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 3/8 in

Fitting Sizes: 1/2 in x 1/2 in x 3/8 in

Fitting Type: Reducing

Height: 1-1/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-1/5 in

NSF Certified: No

UL Listed: No

Width: 3 in