12 x 12 x 4 in. Hub Reducing, DWV and Street Schedule 40 PVC Tee

You last purchased this on
 
Multi-Fittings Corporation

12 x 12 x 4 in. Hub Reducing, DWV and Street Schedule 40 PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

12 x 12 x 4 in. Hub Reducing, DWV and Street Schedule 40 PVC Tee

  • Fast #
  • Part #MUL026955
  • Item #1511030
  • Manufacturer Part #026955
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • High Chemical Resistance To Acids, Alkalis, Alcohols, Halogens And Other Corrosive Materials
  • Lower Installation Costs Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined, Meaning Significant Reductions In Labor And Transportation Costs On Typical Installations
  • Fabricated
  • With A Dramatically Lower Thermal Conductivity Factor As Compared To Metal, Plastic Systems Have Less Heat Loss Or Gain And Sustain The Temperature Of The Service With Less Variation Than Metal Piping.
  • Corrosion Resistance Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
  • Superior Chemical Resistance Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis And Normally Diluted Hydrocarbons, Aggressive Industrial Effluents, And Acid Vain Are Easily Tolerated As Well
  • Requires Certification

Specifications

ASTM:
ASTM D-1785, ASTM F-1866, ASTM D-2665
Application:
Drainage
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
4 in
Fitting Sizes:
12 in x 12 in x 4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Tee
Schedule Class:
40
Weight:
9-1/12 lb