12 x 12 x 4 in. Spigot x Hub Service Cast Iron Wye

You last purchased this on
 

12 x 12 x 4 in. Spigot x Hub Service Cast Iron Wye

This product requires certification to purchase.
You last purchased this on
 

12 x 12 x 4 in. Spigot x Hub Service Cast Iron Wye

  • Fast #
  • Part #SVY1212P
  • Item #44023
  • Manufacturer Part #SV 00044 6000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Application:
DWV
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connections:
Hub x Hub x Spigot
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
4 in
Fitting Sizes:
12 in x 12 in x 4 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
SV 44
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Schedule Class:
SV
Weight:
75.315 lb
Width:
20-1/2 in