12 x 12 x 6 in. IPS 100# SDR 11 Fabricated HDPE Wye

Part #PEI11FY1212U

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 6 in

Fitting Sizes: 12 in x 12 in x 6 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pressure Class: 100#

Schedule Class: SDR 11