12 x 12 x 8 in. Schedule 80 Carbon Steel Weld Reducing Tee

GW80T1212X

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday