12 x 14-1/2 x 25-1/2 in. Duct Plenum

Part #SHMRABR81412251212  |  Item #5108461  |  Manufacturer Part #CA59142512R8A

Call for Pricing EACH

Length:

25-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Return air box without collar
  • Versatile design allowing multiple cut-in options
  • Galvanized steel, riveted construction
  • Pre-insulated
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Plenum Type: Return Air

Duct Shape: Rectangular

Height: 12 in

Length: 25-1/2 in

Material: Galvanized Steel

R value: R8

Width: 14-1/2 in