1/2 x 1/4 in. 150# 316 Stainless Steel Threaded Coupling

You last purchased this on
 

1/2 x 1/4 in. 150# 316 Stainless Steel Threaded Coupling

This product requires certification to purchase.
You last purchased this on
 

1/2 x 1/4 in. 150# 316 Stainless Steel Threaded Coupling

  • Fast #
  • Part #IS6CTCSP114DB
  • Item #1289752
  • Manufacturer Part #M612-0804
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
150#