1/2 x 1/4 in. Copper x Female Brass 90 Degree Reducing Adapter Elbow

Part #CCF9DB  |  Manufacturer Part #B064050

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Dezincification resistant
  • End connections: Sweat X Female
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: Copper

End Connection 2: Female

End Connections: Copper x Female

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze