1/2 x 1/4 in. Copper x Female Clean and Bagged Adapter

Part #CBCFADB  |  Item #441108  |  Manufacturer Part #9024850CB

$ 8.95 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #CBCFADBItem #441108Mfr. Part #9024850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.95 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: ASME B16.22

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G