1/2 x 1/4 in. Fitting x FNPT Reducing Bronze Adapter

Part #CCFFALFDB  |  Item #4061000  |  Manufacturer Part #B02845L

$ 26.92 EACH
(Pricing is for 1/2 in x 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #CCFFALFDBItem #4061000Mfr. Part #B02845L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.92 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CCFFALFGFItem #4669899Mfr. Part #B02885L

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.43 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: Fitting

End Connection 2: FNPT

End Connections: Fitting x FNPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-7/32 in

Material: Bronze

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Weight: 0.10