1/2 x 1/4 in. FTG x Female Clean and Bagged Wrot Copper Adapter
Part #CBCFFADB | Item #2177330 | Manufacturer Part #10230241
$
25.99
EACH
All Sizes
Product Details
Documents
Specifications
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Fitting
End Connection 2: FIPS
End Connections: Fitting x FIPS
Fitting Size 1: 1/2 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/2 in x 1/4 in
Fitting Type: Reducing
Material: Copper
NSF Certified: Yes
NSF Specifications: [NSF 61 Annex G, NSF 14]