1/2 x 1/4 in. FTG x Female Flush Clean and Bagged Wrot Copper Bushing

Part #CBCFFFLBDB  |  Item #441204  |  Manufacturer Part #9179240CB

$ 12.85 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #CBCFFFLBDBItem #441204Mfr. Part #9179240CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.85 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Male Solder

End Connection 2: FPT

End Connections: Male Solder x FPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: [Reducing, Flush]

Material: Wrot Copper

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61