1/2 x 1/4 in. FTG x Female Wrot Copper Flush Bushing
Part #CFFFLBDB | Item #37521 | Manufacturer Part #9179240
All Sizes
Product Details
- Wrot copper
- End connections: Sweat X Female
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Documents
Specifications
ANSI Specifications: ANSI 61
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-75
CSA Certified: CSA B125
End Connection 1: Male Solder
End Connection 2: FPT
End Connections: Male Solder x FPT
FM Approved: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/2 in x 1/4 in
Fitting Type: [Reducing, Flush]
Material: Wrot Copper
Maximum Temperature: 400
NSF Certified: Yes
NSF Specifications: NSF 61
Type: CFFFLBDB