1/2 x 1/4 in. MNPT x FNPT Barstock Domestic Brass Hex Bushing

You last purchased this on
 

1/2 x 1/4 in. MNPT x FNPT Barstock Domestic Brass Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

1/2 x 1/4 in. MNPT x FNPT Barstock Domestic Brass Hex Bushing

  • Fast #
  • Part #BRTPLFBBDB
  • Item #5053102
  • Manufacturer Part #FNLBS114-0804
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Barstock hex bushing
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-590
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Barstock, Bushing, Hex, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Weight:
0.08 lb