1/2 x 1/4 in. HEX Black Steel Bushing

Part #IBSHBDB  |  Manufacturer Part #M-BUB0301

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: HEX

End Connection 2: HEX

End Connections: Hex

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Steel

UL Listed: No