1/2 x 1/4 in. MNPT x FNPT Brass Reducing Barstock Hex Bushing
1/2 x 1/4 in. MNPT x FNPT Brass Reducing Barstock Hex Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material Type: Barstock
- 125#
- Material: brass
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM:
- ASTM B-16
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 81/100 in
- Material:
- Brass
- Pressure Class:
- 125#
- Width:
- 22/25 in