1/2 x 1/4 in. MNPT x FNPT Global Brass Bushing

Part #IBRBDB  |  Item #502156  |  Manufacturer Part #X114-0804

$ 2.75 EACH
(Pricing is for 1/2 in x 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/8 in

    Part #IBRBDAItem #667764Mfr. Part #X114-0802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.28 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #IBRBDBItem #502156Mfr. Part #X114-0804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.75 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IBRBDCItem #667765Mfr. Part #X114-0806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.75 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/8 in

    Part #IBRBFAItem #667766Mfr. Part #X114-1202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.58 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #IBRBFBItem #502158Mfr. Part #X114-1204

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.58 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #IBRBFCItem #502159Mfr. Part #X114-1206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.80 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IBRBFDItem #502161Mfr. Part #X114-1208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.80 /EACH
    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #IBRBGBItem #460034Mfr. Part #X114-1604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.97 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IBRBGDItem #460032Mfr. Part #X114-1608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.74 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IBRBGFItem #460031Mfr. Part #X114-1612

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.74 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IBRBHFItem #460036Mfr. Part #X114-2012

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.78 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IBRBHGItem #460035Mfr. Part #X114-2016

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.78 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IBRBJDItem #460040Mfr. Part #X114-2408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.28 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IBRBJFItem #460039Mfr. Part #X114-2412

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.28 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IBRBJGItem #460038Mfr. Part #X114-2416

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.49 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IBRBJHItem #460037Mfr. Part #X114-2420

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.49 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IBRBKGItem #460043Mfr. Part #X114-3216

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.29 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IBRBKHItem #460042Mfr. Part #X114-3220

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.51 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IBRBKJItem #460041Mfr. Part #X114-3224

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.51 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #IBRBLGItem #460047Mfr. Part #X114-4016

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.92 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #IBRBLJItem #874446Mfr. Part #X114-4024

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.01 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #IBRBMJItem #667688Mfr. Part #X114-4824

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 72.75 /EACH
    Added to your cart. View Cart
  • 4 in x 1-1/2 in

    Part #IBRBPJItem #4335619Mfr. Part #X114-6424

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 151.61 /EACH
    Added to your cart. View Cart

Product Details

  • Material: brass
  • Import

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: [ASTM B-62, ASTM B-584]

Application: Fire Protection

Clean Bagged: No

Coating: Painted

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: [Reducing, Hex Head]

Height: 22/25 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3/4 in

Material: Red Brass

Origin: Global

Pressure Class: 125#

Product Type: Threaded Fitting