1/2 x 1/4 in. XH CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple
1/2 x 1/4 in. XH CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Threaded
- End Connections:
- Plain End x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducer, Concentric
- Material:
- Carbon Steel
- Schedule Class:
- 80
- Type:
- B80PXTCSNDBE