1/2 x 1/4 in. Threaded 150# Black Malleable Iron 90 Degree Elbow
1/2 x 1/4 in. Threaded 150# Black Malleable Iron 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 30 CA: 180 PT: 6480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 150#
- Elbow Type: Reducing
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Clean Bagged:
- No
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Type:
- B9DB