1/2 x 1/4 in. Threaded 3000# Reducing Global 304L Stainless Steel Bushing
1/2 x 1/4 in. Threaded 3000# Reducing Global 304L Stainless Steel Bushing
Package Quantity Info:
EA: 1 IP: 1 BX: 400 PT: 24000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Bushing, Reducing
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No