1/2 x 1/4 in. Threaded Schedule 160 Domestic Black Carbon Steel Concentric Reducer Swage Nipple
1/2 x 1/4 in. Threaded Schedule 160 Domestic Black Carbon Steel Concentric Reducer Swage Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Concentric Reducer, Reducer, Nipple, Swage
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 160