1/2 x 1/8 in. FNPT Brass Reducing Coupling

Part #IBRLFRCDA  |  Manufacturer Part #XNL112-0802

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/2 in x 1/8 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Length: 1-9/53 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Global

Pressure Class: 125#

Type: IBRLFRCDA

Width: 1-9/53 in