1/2 x 1/8 in. FTG x Female Wrot Copper Flush Bushing

Part #CFFFLBDA  |  Item #35556  |  Manufacturer Part #9179230

$ 10.50 EACH
(Pricing is for 1/2 in x 1/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/8 in

    Part #CFFFLBDAItem #35556Mfr. Part #9179230

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.50 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #CFFFLBDBItem #37521Mfr. Part #9179240

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.04 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • End connections: Sweat X Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

End Connection 1: Fitting

End Connection 2: FIPS

End Connections: Fitting x FIPS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/2 in x 1/8 in

Fitting Type: Reducing

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CFFFLBDA