1/2 x 1/8 in. MNPT x FNPT Brass Reducing Barstock Hex Bushing
Part #BRBBDA | Item #460277 | Manufacturer Part #BS114-0802
All Sizes
Product Details
- Brass barstock fittings are machined from extruded barstock
- The extrusion process produces a fitting that is nonporous and stronger in its longitudinal direction
- These fittings are ideal for use with air, liquid and gasses, have a smooth surface and clean finish and offer higher pressure rating
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]
ASTM Specifications: ASTM B-16
Clean Bagged: No
End Connection 1: MNPT
End Connection 2: FNPT
End Connections: MNPT x FNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/2 in x 1/8 in
Fitting Type: Reducing
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 81/100 in
Material: Brass
Pressure Class: 125#
Width: 22/25 in