1/2 x 1/8 in. MNPT x FNPT Global Brass Bushing
Part #IBRBDA | Item #667764 | Manufacturer Part #X114-0802
All Sizes
Product Details
- Material: brass
- Import
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.15]
ASTM Specifications: ASTM B-584
Clean Bagged: No
End Connection 1: MNPT
End Connection 2: FNPT
End Connections: MNPT x FNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/2 in x 1/8 in
Fitting Type: Reducing
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
Origin: Global
Pressure Class: 125#