1/2 x 1/8 in. Threaded 150# 304L Stainless Steel Coupling
Part #IS4CTCDA | Item #260772 | Manufacturer Part #K412-0802
$
3.44
EACH
(Pricing is for 1/2 in x 1/8 in)
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1/2 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/2 in x 1/8 in
Fitting Type: Reducing
Material: Stainless Steel
Material Type: 304L
Origin: Global
Pressure Class: 150#