1/2 x 1/8 in. Threaded 150# Black Malleable Iron Reducing Coupling

Part #IBRCDA  |  Manufacturer Part #ZMBCPR0300

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Coupling Type: Reducing
  • 150#
  • Threaded
  • Import

Documents

Specifications

Coating: Black

Color Finish: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/2 in x 1/8 in

Fitting Type: Reducing

Material: Malleable Iron

Maximum Pressure: 150 psi

Origin: Global

Pressure Class: 150#

Schedule Class: Standard

Type: IBRCDA