1/2 x 1/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
1/2 x 1/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
Package Quantity Info:
EA: 1 IP: 75 CA: 300 PT: 14400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Import
- Rating: 150#
- Coupling Type: Reducing
Specifications
- ASME:
- ASME B1.201, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/2 in x 1/8 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 1-1/4 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 347 Deg F
- UL Listed:
- Yes