1/2 x 1/8 in. Threaded Reducing 3000# 304L Stainless Steel Bushing

Part #IS4L3TBDA

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/2 in x 1/8 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

Pressure Class: 3000#

UL Listed: No