1/2 x 19-1/2 in. Straight Log Lighter Valve
1/2 x 19-1/2 in. Straight Log Lighter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fuel Type:
- Natural Gas
- Height:
- 1-1/2 in
- Length:
- 1-7/20 in
- Material:
- Steel
- Power Source:
- Gas
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Log Lighter Valve