0.5 x 2-1/2 - 8 in. FNPT 300# Domestic Carbon Steel Threadolet
0.5 x 2-1/2 - 8 in. FNPT 300# Domestic Carbon Steel Threadolet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53 Grade A, ASTM A-53 Grade B, ASTM A-53 Type E
- Application:
- Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
- Clean Bagged:
- No
- Diameter - Inside 1:
- 7/10 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in - 8 in
- Fitting Type:
- Threadolet
- IAPMO Listed -:
- No
- ISO:
- ISO 7-1, ISO 9000
- Length:
- 1-3/50 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 0.5
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.169 lb