1/2 x 2-1/2 in. Plate Machine Bolt
1/2 x 2-1/2 in. Plate Machine Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Plated
- Diameter:
- 1/2 in
- Length:
- 2-1/2 in
- Product Type:
- Machine Bolt
- Size:
- 1/2 in x 2-1/2 in
- Width:
- 1/2 in