1/2 x 2 in. Extra Heavy Galvanized Steel Nipple

Part #IGXNDK  |  Manufacturer Part #NXG032

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 2 in

Material: Carbon Steel

Schedule Class: Extra Heavy