1/2 X 20 FT PVDF 6500 Schedule 80 Pipe

Part #PVDF80PD  |  Manufacturer Part #C157700

Type:

PVDF80PD
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Do not use or test with compressed air or other gases
  • Schedule 40 and schedule 80 wall thicknesses
  • 20 ft. lengths
  • Maximum service temperature 280°F
  • Design stress of 1,360 psi at 73°F

Specifications

Length: 20 ft

Material: Plastic

Material Type: PVDF

Pipe Tubing Size: 1/2 in

Type: PVDF80PD