1/2 x 24 in. Black Coated Threaded Carbon Steel Pipe

Part #IBND24  |  Manufacturer Part #NB0324

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Import

Documents

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

Length: 24 in

Material: Carbon Steel

Origin: Global

Pipe Tubing Size: 1/2 in

Type: IBND24