1/2 x 24 x 0.15 in. Threaded Extra Heavy Domestic Black Carbon Steel Seamless Pipe
1/2 x 24 x 0.15 in. Threaded Extra Heavy Domestic Black Carbon Steel Seamless Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 5L Grade B
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106 Grade B, ASTM A-312 Type 304, ASTM A-312 Type 304L, ASTM A-312 Type 316, ASTM A-312 Type 316L, ASTM A-333 Grade 6, ASTM A-53 Type E Grade B, ASTM A-53 Type F, ASTM A-53 Type S Grade B
- Coating:
- Black
- Diameter - Outside:
- 21/25 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 24 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- 80
- Wall Thickness:
- 0.15 in