25 x 12 in. Grey 6 Divider Tool and Parts Caddy

You last purchased this on
 
Jones Stephens

25 x 12 in. Grey 6 Divider Tool and Parts Caddy

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

25 x 12 in. Grey 6 Divider Tool and Parts Caddy

  • Fast #
  • Part #JT60121
  • Item #2476091
  • Manufacturer Part #T60121
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Resistant to acids, chemicals, oils and glues
  • Extra thick material for durability
  • High density polyethylene construction
  • Strong and lightweight
  • Made in the U.S.A.
  • Includes 6 removable dividers to customize tote sections
  • Reinforced metal handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
N70150 Plastic Nipple Caddy
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Handle Material:
Steel
Handle Type:
Pull
Height:
6-3/5 in
IAPMO Listed -:
No
Length:
25-2/5 in
MA Approved -:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Tray
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.45 lb
Width:
12-4/5 in