12 x 3-1/2 in. Threaded 300# Raised Face Carbon Steel Flange

Part #G300RFTF12N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 12 in

Fitting Size 2: 3-1/2 in

Fitting Sizes: 12 in x 3-1/2 in

Fitting Type: Reducing

Flange Type: [Raised Face, Threaded]

Material: Carbon Steel

Pressure Class: 300#