1/2 x 3-1/2 in. Threaded Extra Heavy Black Seamless Nipple

Part #BXSNDN  |  Item #92503  |  Manufacturer Part #15110507

$ 5.04 EACH
(Pricing is for 3-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location

Specifications

API Specifications: API 5L Grade B

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B]

Application: Residential

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3-1/2 in

Material: Carbon Steel

NSF Certified: No

Origin: Domestic

Pipe Wall Type: Seamless

Schedule Class: Extra Heavy

UL Listed: No

Wall Thickness: 0.147 in