12 X 3 4 RECIPS B118R

Part #L21511B118REA  |  Item #1914792  |  Manufacturer Part #21511B118R DUP

Type:

L21511B118R
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 18

Specifications

Blade Length: 12 in

Blade Material: Steel

Blade Thickness In : 0.035 in

Blade Type: Reciprocating Saw

Number Of Pieces: 1 Piece

Teeth Per Inch: 18

Type: L21511B118R

Width: 3/4 in