1/2 x 3 in. Extra Heavy Seamless Galvanized Carbon Steel Nipple

Part #GXSNDME  |  Item #4289136

Call for Pricing EACH

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 3 in

Material: Carbon Steel

Pipe Wall Type: Seamless

Schedule Class: Extra Heavy

Type: GXSNDME