1/2 x 3 in. Plain End x Threaded Schedule 160 Black Seamless Nipple

Part #B160SNPXTDM  |  Item #1423791  |  Manufacturer Part #A820-04-030-01H

Call for Pricing EACH

Length:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-733

Coating: Black

End Connection 1: Plain End

End Connection 2: Threaded

End Connections: Plain End x Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Seamless, Straight]

Length: 3 in

Material: Carbon Steel

Schedule Class: 160